ORIGINAL Absorbent Sheeting Sock - Universal Absorbent Sock, Pack Of 40, Length 1070mm, Ø80mm

Order Code: ZT2678799S

£299.99 Inc VAT (20%)


Description

ORIGINAL absorbent sheeting sock - universal absorbent sock, pack of 40, length 1070 mm, 80 mm. Supplied = assembled. Model = universal. Absorption = 76 l/pack. Material = polypropylene, cellulose. Length = 1070 mm. Diameter = 80 mm. Colour = grey. Weight = 19.35 kg. Application = normal. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = surface leaks, spilling. Frequency of use = multiple. Place of use = indoor use. Weight per item = 0.48 kg. Product type = absorbent sheeting. To place around machines, drums etc., and as a preventive measure to contain leaks. Very flexible, fits around machines and in narrow spaces. Filling made of 100% recycled cellulose - ecological, saves resources. Cellulose absorption material (100% recycled) in a flexible polypropylene skin. For containment and absorption of hydraulic oils, refrigerants, solvents, water and other non-aggressive media that leak or drip from machines, or escape in any other way. Adapts to the ground and forms a tight seal with the floor , thereby creating effective barriers or dykes Even retains liquids following complete absorption. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for ORIGINAL Absorbent Sheeting Sock - Universal Absorbent Sock, Pack Of 40, Length 1070mm, Ø80mm
  • Pack Quantity
    40
  • Colour
    Grey
  • Application
    Normal
  • Product Type
    Absorbent Sheeting
  • Diameter
    80mm
  • Supplied
    Assembled
  • Material
    Polypropylene, Cellulose
  • Model
    Universal
  • Suitable For
    Surface Leaks, Spilling
  • Frequency of Use
    Multiple
  • Item Weight
    0.48kg
  • Length
    1070mm
  • Absorbent Capacity
    76 L/Pack
  • Weight
    19.35kg
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome