PAN Absorbent Pan, Pack Of 12, HxWxL 80 X 270 X 270mm

Order Code: ZT2679037S

£299.99 Inc VAT (20%)


Description

PAN absorbent pan, pack of 12, HxWxL 80 x 270 x 270 mm. Supplied = assembled. Model = universal. Absorption = 33.6 l/pack. Material = polypropylene, HDPE plastic. Length = 270 mm. Width = 270 mm. Colour = grey. Weight = 4.1 kg. Application = heavy duty. Situation = leak prevention. Property = absorbent. Type of leakage = drip leaks. Frequency of use = multiple. Place of use = indoor use. Weight per item = 0.34 kg. Product type = absorbent sheeting. For absorbing drips under leaking taps and valves - used preventively under leaking pipes, machines, etc. PE pan with absorbent agents absorbs and binds 2.8 litres of liquid. Flat pan, just 80 mm in height, fits under drum fittings and other areas with little free space. Absorbent material made of polypropylene in a polyethylene pan. Simply place the pan under the source of leaks to collect hydraulic oils, refrigerants, solvents, water and other non-corrosive liquids from machines. The pan absorbs and holds 2.8 litres of liquid. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids.

See full description
Specifications for PAN Absorbent Pan, Pack Of 12, HxWxL 80 X 270 X 270mm
  • Model
    Universal
  • Pack Quantity
    12
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Supplied
    Assembled
  • Material
    Polypropylene, HDPE Plastic
  • Suitable For
    Drip Leaks
  • Application
    Indoor Use
    Heavy Duty
  • Frequency of Use
    Multiple
  • Absorbent Capacity
    33.6 L/Pack
  • Situation
    Leak Prevention
  • Weight
    4.1kg
  • Item Weight
    0.34kg
  • Width
    270mm
  • Property
    Absorbent
  • Length
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome