0
1
2
3
4
5
6

QD610-10HV Water Activated Hi-Vis Flood Barrier 10ft (Single)

Order Code: ZT3159335S

£299.99 Inc VAT (20%)


Description

Quick Dam QD610-10HV Water Activated Hi Vis Flood Barrier 10ft (Single)
The Quick Dam QD610-10HV is a Single 10ft Hi Vis Flood Barrier that can absorb 8 gallons of water, growing to its full size of 3.5in high in 10 minutes. Swollen barriers contain, control & divert dirty water. No need for sand or labour-intensive sack filling, just get them wet. They contain a super absorbent powder that swells and gels water. The QD610-10HV comes in a durable hi-vis orange colour for safety.

Suitable for:
Stone & concrete cutting water flow containment
Keep work areas cleaner & provides better experience for clients
Containing or diverting flood water
Features:
Quickly contain & control problem water
Flat & compact water activated barriers—take up minimal storage space
Grows to 3.5in high in under 10 min or stage vertically for 5in height
Flexible & forms to any shape, wrap as needed
HI-Vis Orange outer cover helps prevent trip & falls
Heavy duty mesh adds extra protection for extended life
Can be dragged in & out of position or moved from job site to job site & keep reusing
Use along or around perimeter of Drain Seal to prevent all fluids from entering drains
Prevents contaminated water from entering waterways
Specification:
Part Number: QD610-10HV
Size: 10ft
Quantity: 1

See full description
Specifications for QD610-10HV Water Activated Hi-Vis Flood Barrier 10ft (Single)
  • Colour
    Hi-Vis Orange
  • Pack Quantity
    1
  • Height
    3.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome