0
1
2
3
4

QDGG1248-5 Grab & Go Bucket - 5x Jumbo Flood Bags (5 Piece)

Order Code: ZT3159329S

£133.99 Inc VAT (20%)


Description

The Quick Dam QDGG1248-5 Grab & Go Bucket contains 5x Sandless Sandbags that absorb, swell and gel oncoming water on contact
The Quick Dam QDGG1248-5 Grab & Go Bucket contains 5x 1ft x 4ft Jumbo Flood Bags. Stored in a high visibility orange bucket, they absorb, contain & divert problem flood water. Makes for easy transport and deployment. Products within Buckets are water-activated and provide ongoing protection. Compact, lightweight and easy-to-use these Sandless Sandbags absorb, swell and gel oncoming water on contact to create a durable barrier. Perfect to keep stored away until needed. Keep your home and property protected from the dangers of flooding.

Suitable for:
Compact, Lightweight Water Activated Flood Control
Absorb, contain & control water
Store in high-risk areas for quick deployment​
Features:
Indoor & Outdoor Flood Control to Go
Compact, lightweight & convenient
Water-tight Hi-Vis ORANGE bucket with handle
Reusable, space-saving 10in x 10in SQUARE bucket
Jumbo Flood Bags:
Water Activated Flood Bags
Absorbs water on contact and grows to 3.5” high in minutes
Contains a super absorbent powder that swells & gels water
Contain, control and divert flood water
No additional tools or supplies needed
Flat uniform shape for easy stacking
Safe, nontoxic, nonhazardous and can be disposed of in the trash
1 Pallet of 2, 880 Flood Bags replaces over 92, 000 lbs of sand
Not for use with saltwater
Specification:
Part Number: QDGG1248-5
Contains: Grab & Go Bucket - 5x 1ft x 4ft Jumbo Flood Bags

See full description
Specifications for QDGG1248-5 Grab & Go Bucket - 5x Jumbo Flood Bags (5 Piece)
  • Colour
    Orange
  • Product Type
    Grab & Go Bucket
  • Size
    10in x 10in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome