S+Flat Socks - Maintenance 7.5CMX1.2M (PK-20)

Order Code: ZT3926308S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Absorbent flat socks are a new and innovative design which introduces new absorbent technology in terms of filler and shape.

Features and Benefits
For absorbing most water and oil-based fluids
Lies flat to the ground increasing fluid contact point
Cellulose core to increase total fluid retention

Standards
BS 7959

See full description
Specifications for S+Flat Socks - Maintenance 7.5CMX1.2M (PK-20)
  • Overall Length
    1200mm
  • Application
    Maintenance
  • Absorbent Capacity
    100L Per Pack
  • Type
    Sock
  • MFR Part No.
    M0831207
  • Standards Met
    ISO 14001, 2015
    ISO 9001, 2015