S+Socks - Oil-Only 7.5CMX3.0M (PK-8)

Order Code: ZT3805946S

£75.99 Inc VAT (20%)
£79.995% off
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.954%


Description

Oil-Only Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food. They are also an excellent item to supplement our Spill Kits and Spill Centres.


Oil-Only Socks
Polypropylene with polypropylene sleeve.
Tested to BS 7959.

742-1800
Size: 7.5cm x 1.2m
Pack qty: 20
Absorption: 100ltr

742-1805
Size: 7.5cm x 3m
Pack qty: 8
Absorption: 100ltr

See full description
Specifications for S+Socks - Oil-Only 7.5CMX3.0M (PK-8)
  • Absorbent Capacity
    100L Per Pack
  • Overall Length
    3000mm
  • Type
    Sock
  • Application
    Oil
  • Standards Met
    ISO 14001, 2015
    ISO 9001, 2015
  • MFR Part No.
    742-1805