SHEEN Clean Oil-Only Absorbent Sheeting Cushion, Pack Of 10, HxWxL 44 X 410 X 430mm

Order Code: ZT2678277S

£599.99 Inc VAT (20%)


Description

SHEEN Clean Oil-Only absorbent sheeting cushion, pack of 10, HxWxL 44 x 410 x 430 mm. Supplied = assembled. Model = oil. Absorption = 37.9 l/pack. Material = polypropylene, cellulose, copolymer. Length = 430 mm. Width = 410 mm. Colour = white. Weight = 8.1 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent. Type of leakage = surface leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Weight per item = 0.81 kg. Product type = absorbent sheeting. For absorbing oil on water - also for use on land. Remains UV resistant for up to one year - ideal for long-term use. Absorbent cushions float on the surface even when saturated. Filled with water repellent cellulose. Absorbent cushions that repel water but absorb (soak up) oils and hydrocarbons. Its natural, chemical resistant properties allow it to soak up oil while repelling water-based liquids, including rain water and acids. UV resistant for use outdoors for up to one year. High absorption capacity and long service life reduce the costs of purchasing and disposal. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for SHEEN Clean Oil-Only Absorbent Sheeting Cushion, Pack Of 10, HxWxL 44 X 410 X 430mm
  • Pack Quantity
    10
  • Product Type
    Absorbent Sheeting
  • Model
    Oil
  • Colour
    White
  • Supplied
    Assembled
  • Material
    Polypropylene, Cellulose, Copolymer
  • Suitable For
    Surface Leaks
  • Item Weight
    0.81kg
  • Absorbent Capacity
    37.9 L/Pack
  • Width
    410mm
  • Application
    Heavy Duty
    Indoor and Outdoor Use
  • Frequency of Use
    Multiple
  • Property
    Absorbent
  • Length
    430mm
  • Weight
    8.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome