SHEEN Clean Oil-Only Absorbent Sheeting Sock, Pack Of 6, Ø80mm, Length 3000mm

Order Code: ZT2678236S

£699.99 Inc VAT (20%)


Description

SHEEN Clean Oil-Only absorbent sheeting sock, pack of 6, 80 mm, length 3000 mm. Supplied = assembled. Material = polypropylene, cellulose, copolymer. Length = 3000 mm. Diameter = 80 mm. Colour = white. Weight = 6.1 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent. Type of leakage = surface leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Weight per item = 1.02 kg. Product type = absorbent sheeting. Contains and absorbs oil on water - also ideal for use on land. Remains UV resistant for up to one year - ideal for long-term use. Absorbent socks float on the surface even when saturated. Filled with water repellent cellulose. Absorbent socks that repel water, but absorb (soak up) oils and hydrocarbons. Its natural, chemical resistant properties allow it to soak up oil while repelling water-based liquids, including rain water and acids. UV resistant for use outdoors for up to one year. High absorption capacity and long service life reduce the costs of purchasing and disposal. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for SHEEN Clean Oil-Only Absorbent Sheeting Sock, Pack Of 6, Ø80mm, Length 3000mm
  • Colour
    White
  • Pack Quantity
    6
  • Product Type
    Absorbent Sheeting
  • Diameter
    80mm
  • Supplied
    Assembled
  • Material
    Polypropylene, Cellulose, Copolymer
  • Suitable For
    Surface Leaks
  • Property
    Absorbent
  • Length
    3000mm
  • Item Weight
    1.02kg
  • Weight
    6.1kg
  • Frequency of Use
    Multiple
  • Application
    Indoor and Outdoor Use
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome