SKIMMER Absorbent Sheeting Sock, Pack Of 10, Ø80mm, Length 1220mm

Order Code: ZT2678177S

£249.99 Inc VAT (20%)


Description

SKIMMER absorbent sheeting sock, pack of 10, 80 mm, length 1220 mm. Supplied = assembled. Model = oil. Absorption = 38 l/pack. Material = polypropylene. Length = 1220 mm. Diameter = 80 mm. Colour = white. Weight = 4 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent. Type of leakage = spilling, surface leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Weight per item = 0.4 kg. Product type = absorbent sheeting. For absorption of surface oil from acid baths and phosphate tanks, and other corrosive liquids. Absorbent socks float on the surface even when soaked. Material remains UV resistant for up to 12 months, filled with polypropylene. Reduces electrostatic charges and discharge - meets NFPA-99 requirements. Absorbent socks that repel water, but absorb (soak up) oils and hydrocarbons. Its natural, chemical resistant properties allow it to soak up oil and repel water-based liquids, including rain water and acids. The attached cord makes placement and collection easy. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for SKIMMER Absorbent Sheeting Sock, Pack Of 10, Ø80mm, Length 1220mm
  • Pack Quantity
    10
  • Application
    Heavy Duty
  • Colour
    White
  • Diameter
    80mm
  • Product Type
    Absorbent Sheeting
  • Supplied
    Assembled
  • Model
    Oil
  • Material
    Polypropylene
  • Suitable For
    Spilling, Surface Leaks
  • Length
    1220mm
  • Weight
    4kg
  • Item Weight
    0.4kg
  • Property
    Absorbent
  • Frequency of Use
    Multiple
  • Absorbent Capacity
    38 L/Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome