SUMP SKIMMER Absorbent Sheeting Skimmer, Pack Of 12, Ø200mm, Length 460mm

Order Code: ZT2678211S

£499.99 Inc VAT (20%)


Description

SUMP SKIMMER absorbent sheeting skimmer, pack of 12, 200 mm, length 460 mm. Supplied = assembled. Model = oil. Absorption = 81.6 l/pack. Material = polypropylene. Length = 460 mm. Diameter = 200 mm. Colour = white. Weight = 8.9 kg. Application = very heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent. Type of leakage = surface leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Weight per item = 0.74 kg. Product type = absorbent sheeting. For eliminating oil that has contaminated basins, tanks, baths, troughs, bodies of water, etc. Reduces electrostatic charges and discharge - meets NFPA-99 standards. The bright white colour makes the oil that has been absorbed easily visible, and the level of saturation is clearly indicated. Tear resistant surface made of polypropylene, filled with polypropylene. Absorbent socks absorb oil, but no water. For soaking up oil that has contaminated water containers, acid baths, basins, tanks, shafts, troughs, industrial plants, drains, bodies of water, etc. For use in buildings or outdoors. The polypropylene loop can be attached to a rope (not included in delivery) for easy placement and collection. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for SUMP SKIMMER Absorbent Sheeting Skimmer, Pack Of 12, Ø200mm, Length 460mm
  • Diameter
    200mm
  • Product Type
    Absorbent Sheeting
  • Colour
    White
  • Pack Quantity
    12
  • Model
    Oil
  • Material
    Polypropylene
  • Supplied
    Assembled
  • Suitable For
    Surface Leaks
  • Length
    460mm
  • Item Weight
    0.74kg
  • Frequency of Use
    Multiple
  • Application
    Indoor and Outdoor Use
    Very Heavy Duty
  • Weight
    8.9kg
  • Absorbent Capacity
    81.6 L/Pack
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome