SUMP SKIMMER Absorbent Sheeting Skimmer, Pack Of 25, Ø80mm, Length 460mm

Order Code: ZT2678138S

£299.99 Inc VAT (20%)


Description

SUMP SKIMMER absorbent sheeting skimmer, pack of 25, 80 mm, length 460 mm. Supplied = assembled. Model = oil. Absorption = 25 l/pack. Material = polypropylene. Length = 460 mm. Diameter = 80 mm. Colour = white. Weight = 3.3 kg. Application = very heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent. Type of leakage = surface leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Weight per item = 0.13 kg. Product type = absorbent sheeting. For eliminating oil that has contaminated basins, tanks, baths, troughs, bodies of water, etc. Reduces electrostatic charges and discharge - meets NFPA-99 standards. The bright white colour makes the oil that has been absorbed easily visible, and the level of saturation is clearly indicated. Tear resistant surface made of polypropylene, filled with polypropylene. Absorbent socks absorb oil, but no water. For soaking up oil that has contaminated water containers, acid baths, basins, tanks, shafts, troughs, industrial plants, drains, bodies of water, etc. For use in buildings or outdoors. The polypropylene loop can be attached to a rope (not included in delivery) for easy placement and collection. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for SUMP SKIMMER Absorbent Sheeting Skimmer, Pack Of 25, Ø80mm, Length 460mm
  • Colour
    White
  • Pack Quantity
    25
  • Product Type
    Absorbent Sheeting
  • Diameter
    80mm
  • Material
    Polypropylene
  • Model
    Oil
  • Supplied
    Assembled
  • Suitable For
    Surface Leaks
  • Item Weight
    0.13kg
  • Application
    Very Heavy Duty
    Indoor and Outdoor Use
  • Frequency of Use
    Multiple
  • Absorbent Capacity
    25 L/Pack
  • Weight
    3.3kg
  • Property
    Absorbent
  • Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome