SUPER Universal Absorbent Sheeting Sock, Pack Of 12, Length 2130mm, Ø82.5mm

Order Code: ZT2678907S

£299.99 Inc VAT (20%)


Description

SUPER universal absorbent sheeting sock, pack of 12, length 2130 mm, 82.5 mm. Supplied = assembled. Model = universal. Absorption = 91.2 l/pack. Material = polypropylene, cellulose. Length = 2130 mm. Diameter = 82.5 mm. Colour = grey. Weight = 10.4 kg. Application = heavy duty. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = surface leaks, spilling, drip leaks. Frequency of use = multiple. Place of use = indoor use. Weight per item = 0.87 kg. Product type = absorbent sheeting. To place around machines, drums etc., and as a preventive measure to contain leaks. Highly absorbent, fits around machines and in narrow spaces. Heat resistant cellulose filling. SUPER universal absorbent sheeting sock. Cellulose-based absorption material in a flexible skin made of polypropylene for containment and absorption of hydraulic oils, refrigerants, solvents, water and other non-aggressive media that leak or drip from machines, or escape in any other way. Ideal for large volume machine leakages. Flexible absorbent sock fits tightly around corners and in gaps, adapts to the floor or forms a tight seal with the floor, thereby creating effective barriers or dykes. SUPER absorbent socks absorb a very large quantity of liquid and also hold them after complete absorption. No dripping or release of absorbed liquids. Absorbs oil, refrigerants, solvents and water : Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for SUPER Universal Absorbent Sheeting Sock, Pack Of 12, Length 2130mm, Ø82.5mm
  • Pack Quantity
    12
  • Colour
    Grey
  • Application
    Heavy Duty
  • Product Type
    Absorbent Sheeting
  • Diameter
    82.5mm
  • Supplied
    Assembled
  • Material
    Polypropylene, Cellulose
  • Model
    Universal
  • Suitable For
    Surface Leaks, Spilling, Drip Leaks
  • Weight
    10.4kg
  • Item Weight
    0.87kg
  • Absorbent Capacity
    91.2 L/Pack
  • Property
    Absorbent
  • Frequency of Use
    Multiple
  • Length
    2130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome