0
1
2
3
4

HDB024-035-300 Ylw&Blk Telescopic Demarcation Pole for Cones

Order Code: ZT3299894S

£16.99 Inc VAT (20%)


Description

Telescopic Demarcation Poles from JSP, are traffic cones which provide a quick and efficient way to restrict access to an area. They offer an effective solution to protect pedestrians as well as road users from any off road situation that signifies a hazardous area, from loading bays to mounds of soil.

Features & Benefits:

• Available in two colour combinations. Red/White & Yellow/Black.

• Extendable from 1100mm to 2200mm making the poles adaptable and versatile for various applications.

• Designed to fit over two traffic cones to provide quick and easy demarcation. The end loops allow free movement across a 360 degree pivot from one stationary cone. It is also possible to cordon off larger areas by simply adding more cones and poles.

• Easy to connect. Cone pole features 100mm loops at each end and are designed to suit any JSP 75cm traffic cone.

• Easy to store. The poles can be collapsed to their minimum length and stored in a compact space. 20 poles packed per carton.

• Versatile. The telescopic poles for cones can be used in any off road situation indoors or outdoors.

See full description
Specifications for HDB024-035-300 Ylw&Blk Telescopic Demarcation Pole for Cones
  • Material
    PVC
  • Type
    Demarcation Pole
  • MFR Part No.
    HDB024-035-300
  • Colour
    Black/Yellow
  • Length
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome