Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barrier Accessories
HDC000-265-300 6mm x 25m Black & Yellow Chain Pack
By JSP
View all 1 reviews
Order Code:
ZT1184908X
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/safety/access-barrier-accessories/hdc000-265-300-6mm-x-25m-black-and-yellow-chain-pack/p/ZT1184908X
Add to quotation
Schedule an order and save 5%
View all Access Barrier Accessories
Description
25 Metre length of chain for use with JSP chain support posts and bases.
Specifications
Specifications for HDC000-265-300 6mm x 25m Black & Yellow Chain Pack
Dimensions
6mm x 25m
MFR Part No.
HDC000-265-300
Type
Chain
Colour
Black/Yellow
Material
Polyethylene
Fixing Method
Post Mounted
Depth
6mm
Barrier Type
Chain Barrier
Width
25m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome