0
1
2
3

Interchangeable Base for Post

Order Code: ZT1184920X

£22.99 Inc VAT (20%)


Description

Its versatility allows it to be used on both hard and soft ground, indoors and outdoors. The unique interchangeable base allows the post to be sunk into the ground with a spike or attached to its sturdy base for use on hard surfaces. Simply pour water or sand into the base for strength and stability.

Specifications for Interchangeable Base for Post
  • Colour
    Black
  • Dimensions
    500mm x 100mm
  • MFR Part No.
    POST02
  • Type
    Base
  • Material
    Rubber
  • Width
    500mm
  • Length
    500mm
  • Overall Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome