0
1

LUM00-000-200 Cone Bracket

Order Code: ZT1184917X

£1.75each Inc VAT (20%)
£17.50 minimum order value
QuantityPriceDiscount
1 - 19£1.750%
20 - 49£1.665%
50 - 99£1.5710.5%
100 +£1.4915%

Minimum order quantity: 10.

Description

This Dual function lamp is bright, versitile and long lasting. Practical moulded carry handle to aid transporting and siting. The lens surround swivels giving 360° vision.
Dual function photocell operation. Can be fixed to barriers simply using the included bolt, or to cones using the cone/lamp bracket (sold separately). Energy saving
LED bulbs to enhance battery life giving an extended period of use. Conforms to
EN12352 and BS3143 Part 2.

See full description
Specifications for LUM00-000-200 Cone Bracket
  • Type
    Bracket
  • Colour
    Yellow
  • MFR Part No.
    LUM00-000-200
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome