Post & Base Collar - SKP9921917C
0
1

Post & Base Collar - SKP9921917C

Order Code: ZT3482014S

£10.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The Skipper post & base collar is a practical solution for combining a 9m (30ft) retractable barrier with a recycling point, ideal for crowd control and waste management in environments such as warehouses, construction sites, and public events. Once attached, the Skipper unit snap-fits to the post, providing a quick and easy setup for marking restricted areas. Additionally, a sign holder can be connected to the Skipper unit or post & base cap to display messages. This durable and versatile system enhances safety, efficiency, and communication while helping to manage waste effectively.

Features and Benefits
• Manufactured from plastic for durability
• Easy to attach to the Skipper™ post
• The Post & base collar attaches firmly to the <a>Skipper™ post</a> by simply sliding over the top and seating into position
• It provides a strong platform for attaching the Skipper™ recycle bins, <a>safety dispensers</a> and <a>sanitiser bracket</a>
• Turns the Skipper post & base system into a fully equipped, free-standing safety & recycling station

See full description
Specifications for Post & Base Collar - SKP9921917C
  • Type
    Base
  • MFR Part No.
    POST04
  • Material
    Plastic
  • Colour
    Black
  • Length
    131mm
  • Width
    191mm
  • Overall Height
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome