0
1
2
3

Rechargeable Light Unit

Order Code: ZT1184913X

£42.99 Inc VAT (20%)


Description

A multi-functional LED warning light that is fully rechargeable. With permanent or flashing facility. Also includes a light sensor for automatic activation which
can be turned off. Conforms to BS3143 part 2 1990.

Specifications for Rechargeable Light Unit
  • MFR Part No.
    LIGHT01
  • Dimensions
    140mm x 140mm x 122mm
  • Type
    Rechargeable Light Unit
  • Colour
    Yellow
  • Material
    Plastic
  • Length
    140mm
  • Width
    122mm
  • Overall Height
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome