Suction Pad Holder/Receiver
0
1

Suction Pad Holder/Receiver

Order Code: ZT3481991SCopy

£21.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Skipper™ suction pad and support bracket system securely attaches accessories like recycle bins, safety dispensers, and hand sanitiser brackets to smooth surfaces such as glass or high-gloss finishes. Made from durable polypropylene, it is easy to install--simply affix the suction pad and slide on the bracket. The system provides added strength to support heavier items without damaging surfaces, ensuring stability. Highly visible and compatible with Skipper™ accessories, including XS units, this system is ideal for safely organising items in various environments while maintaining a strong hold on multiple surfaces.

Features and Benefits
• Manufactured from polypropylene for durability
• Affixing the Skipper™ <a>safety dispensers</a> to high gloss and glass surfaces is easily achieved via the Skipper™ suction pad bracket and suction pad
• The bracket provides the required additional strength to support either a full recycle bin or safety dispenser, without damaging either the suction pad or the chosen surface
• Can connect to <a>Skipper™ XS Units</a>

See full description
Specifications for Suction Pad Holder/Receiver
  • Type
    Receiever Clip
  • MFR Part No.
    PAD01
  • Colour
    Red
  • Material
    Polypropylene