Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barrier Accessories
Through Bolt Anchors 12 x 120mm
By Moravia
Order Code:
ZT3074898S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/safety/access-barrier-accessories/through-bolt-anchors-12-x-120mm/p/ZT3074898S
Add to quotation
View all Access Barrier Accessories
Description
Through Bolt Anchors 12 x 120mm
Please Note: The product can be delivered to UK mainland only.
Tags:
#BulkDiscount
Specifications
Specifications for Through Bolt Anchors 12 x 120mm
Size
12 x 120mm
Diameter
12mm
Length
120mm
Product Type
Through Bolt Anchors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome