320476 Flexible Post - Base

Order Code: ZT3077851S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Application: For flexible post.
Diameter mm: 60.
Finish: Plastic.
Product Type: Accessories.
Type: Base.To suit flexible post.

See full description
Specifications for 320476 Flexible Post - Base
  • Diameter
    60mm
  • Finish
    Plastic
  • Application
    For flexible post
  • Product Type
    Accessories
  • Type
    Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome