394881 Skipper Dummy Unit

Order Code: ZT3081680S

£81.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£81.990%
5 +£78.714%


Description

Body Colour: Orange.
Body Material: Plastic.
Colour: Orange.
Depth mm: 145.
Dimensions: H x W x D mm: 240 x 145 x 145.
Height mm: 240.
Material: Plastic.
Type: Dummy unit (receiver only) .
Use With: Standard traffic cones, skipper cone, skipper post & base system.
Weight kg: 0.4.
Width mm: 145.Fits to the top of all traffic cones, sold separately or can be wall mounted using attachment or positioned on its unique post and base system. Extra-long expanding 9m retractable belt. Dummy unit acts a receiving unit for the retractable belt. Quick and easy to create safety cordons. H x W x D - 240 x 145 x 145mm. Weight - 0.795kg. Other colour bodies and printed tapes available on request. Manufactured in the UK. Range of accessories for use on the move.

See full description
Specifications for 394881 Skipper Dummy Unit
  • Colour
    Orange
  • Material
    Plastic
  • Depth
    145mm
  • Body Colour
    Orange
  • Body Material
    Plastic
  • Weight
    0.4kg
  • Width
    145mm
  • Height
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome