394886 Skipper Post

Order Code: ZT3081602S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Body Colour: Orange.
Colour: Orange.
Depth mm: 125.
Dimensions: H x W x D mm: 1000 x 125 x 125.
Height mm: 1000.
Material: Plastic.
Type: Post.
Use With: Base for skipper post & base system, skipper unit, post & base collar.
Weight kg: 1.115.
Width mm: 125.Compatible with the Skipper. Can be used indoors or outdoors. H x Dia. - 1000 x 500mm. Other post colours available on request.

See full description
Specifications for 394886 Skipper Post
  • Colour
    Orange
  • Material
    Plastic
  • Weight
    1.11kg
  • Body Colour
    Orange
  • Depth
    125mm
  • Height
    1000mm
  • Width
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome