Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
5M Plastic Chain - SSF9647876X
By Centurion Europe
Order Code:
ZT2587748S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 - 19
£8.09
10%
20 +
£7.64
15%
1
Add to basket
Get it in
10-12
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/access-barriers/5m-plastic-chain-ssf9647876x/p/ZT2587748S
Add to quotation
View all Access Barriers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5M Plastic Chain - SSF9647876X
Material
Plastic
MFR Part No.
S0303WH
Colour
White
Fixing Method
Post Mounted
Barrier Type
Chain Barrier
Width
5m
Depth
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome