Access barrier with gas pressure spring, pendulum support, barrier beam length 3.5 m. Supplied = flat pack. Overall width = 3850 mm. Barrier beam length = 3500 mm. Barrier clearance length = 3460 mm. Post material = steel. Colour = red, white. Type of mounting = for bolting in place. Model = with pendulum support. Lock type = barrier with round cylinder lock. Weight = 61.25 kg. Finish = zinc plated and powder coated. Barrier boom profile = rectangular, 90x60 mm. Barrier boom material = powder coated aluminium. Method of operation = manual. Product type = boom gates. Compact design - no protruding counterbalance weight. Comfortable opening and closing due to double cylinder gas pressure spring. Locks in open and closed position for safety. Barrier beam Rectangular aluminium tubing, one-piece, 90 x 60 mm. Non-seizing. Powder coated in pure white RAL 9010. Reflective film on both sides. Main post to bolt in place All steel parts zinc plated. Powder coated in flame red RAL 3000. Securing With a round cylinder lock as standard, 2 keys incl. Triangular lock available (extra cost) Please ensure that you specify the preferred type of lock when ordering your barriers. Foundation work to be performed by customer. Aluminium pendulum support Spring loaded, silver anodised. Barriers for setting in concrete, in alternative lengths and colours are available on request.