Adjustable Post and Chain Kit - Yellow/Black

Order Code: ZT3076467S

£219.99 Inc VAT (20%)


Description

Base Diameter mm: 320.
Base Shape: Circular.
Base Size mm: 320.
Colour: Yellow/black.
Diameter mm: 320.
Height mm: 850.
Material: Plastic.
Post Colour: Yellow/black.
Post Diameter mm: 200.
Post Height mm: 850.
Post Material: Plastic.
Product Type: Post & chain barriers.Can be used a temporary or permanent post. Use as a standalone protective post or connect multiple posts to form a barrier using plastic chain or our telescopic barrier. Post can be filled with sand or gravel for improved stability. Screw holes for floor fixing (fixings included) Kit includes one post and 5m of 8mm coloured plastic chain. Post H x Dia - 850 x 200/320mm.

See full description
Specifications for Adjustable Post and Chain Kit - Yellow/Black
  • Material
    Plastic
  • Colour
    Yellow/Black
  • Diameter
    320mm
  • Post Height
    850mm
  • Base Diameter
    320mm
  • Post Diameter
    200mm
  • Base Size
    320mm
  • Base Shape
    Circular
  • Post Colour
    Yellow/black
  • Height
    850mm
  • Post Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome