Barrier Elevator Guard Set of 2 Yellow, Pack of 2 309856

Order Code: ZT1550340S

£319.99 Inc VAT (20%)


Description

This VFM guard barrier is very much worthy of further investigation. The bright yellow colour is eye-catching and conveys caution. The 2 panels together are suitable for openings of 1300mm to 2200mm and modular units can be linked together to create guard barriers of larger sizes. The units are made from polyethylene which is highly durable yet lightweight and non-conductive telescopic poles are stored inside the barriers.
Modular units can be linked together to form units of any size
Suitable for openings 1300mm to 2200mm
2 panels included, each H1100 x W660 x D110mm
Made from lightweight polyethylene plastic yet durable and strong
Inside the barriers are non-conductive, telescopic poles
Yellow colour for high visibility

See full description
Specifications for Barrier Elevator Guard Set of 2 Yellow, Pack of 2 309856
  • MFR Part No.
    SBY05759
  • Weight
    11kg
  • Material
    Polyethylene
  • Product Type
    Guard Barrier
  • Colour
    Yellow