Barrier Fence, Hot Dip Galvanised, LxH 2500 X 1100mm

Order Code: ZT2705557S

£419.99 Inc VAT (20%)


Description

Barrier fence, hot dip galvanised, LxH 2500 x 1100 mm, 1+ items. Supplied = assembled. Product type = barrier fences. Material = steel. Colour = hot dip galvanised. Length = 2500 mm. Height = 1100 mm. Weight = 19 kg. Pipe cross section = 38 mm. Floor clearance = 300 mm. Fencing cross section = 16 mm. Robust construction for a wide range of applications. Quick set-up and breakdown. Easy connection of individual sections. Very stable. Hot dip galvanised tubular steel construction 38 mm and 19 solid bars 16 mm.

See full description
Specifications for Barrier Fence, Hot Dip Galvanised, LxH 2500 X 1100mm
  • Colour
    Hot Dip Galvanised
  • Material
    Steel
  • Product Type
    Barrier Fences
  • Supplied
    Assembled
  • Pipe Cross Section
    38mm
  • Floor Clearance
    300mm
  • Weight
    19kg
  • Length
    2500mm
  • Fencing Cross Section
    16mm
  • Height
    1100mm