Barrier Fence, Hot Dip Galvanised, LxH 2623 X 1100mm, Set

Order Code: ZT2732326S

£5,399.99 Inc VAT (20%)


Description

Barrier fence, hot dip galvanised, LxH 2623 x 1100 mm, set. Supplied = assembled. Product type = barrier fences. Material = steel. Colour = hot dip galvanised. Length = 2623 mm. Height = 1100 mm. Weight = 350 kg. Pipe cross section = 38 mm. Floor clearance = 312 mm. Fencing cross section = 16 mm. Robust construction for a wide range of applications. Quick set-up and breakdown. Easy connection of individual sections. Very stable. Hot dip galvanised tubular steel construction 38 mm and 19 solid bars 16 mm. Set comprised of 15 barrier fences.

See full description
Specifications for Barrier Fence, Hot Dip Galvanised, LxH 2623 X 1100mm, Set
  • Material
    Steel
  • Colour
    Hot Dip Galvanised
  • Product Type
    Barrier Fences
  • Supplied
    Assembled
  • Length
    2623mm
  • Pipe Cross Section
    38mm
  • Height
    1100mm
  • Floor Clearance
    312mm
  • Weight
    350kg
  • Fencing Cross Section
    16mm