Barrier Fence Polyethylene, Mobile, With 16 Mobile Sections, Collapsible

Order Code: ZT2744595S

£1,499.99 Inc VAT (20%)


Description

Barrier fence made of polyethylene, mobile, with 16 mobile sections, collapsible. Supplied = assembled. Product type = barrier fences. Material = plastic. Colour = yellow. Length = 4000 mm. Height = 1016 mm. Weight = 16.78 kg. Extended length = 4000 mm. Design = extensible. Wheel fittings = 2 castors. Fittings = castors. Made of high quality polyethylene. 16 mobile sections. Space saving storage. The mobile sections make it easy to adapt to the specific area to be blocked off. Two non-marking plastic castors for quick and easy transport of the collapsed barrier fence. Yellow. Unfolded dimensions: Length x width x height max. 4000 x 600 x 1016 mm Folded dimensions: Length x width x height 300 x 600 x 1016 mm

See full description
Specifications for Barrier Fence Polyethylene, Mobile, With 16 Mobile Sections, Collapsible
  • Material
    Plastic
  • Colour
    Yellow
  • Design
    Extensible
  • Product Type
    Barrier Fences
  • Supplied
    Assembled
  • Wheel Fittings
    2 Castors
  • Height
    1016mm
  • Size Extended
    4000mm
  • Weight
    16.78kg
  • Fittings
    Castors
  • Length
    4000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome