Barrier Post, For Bolting In Place, Ø90mm, Plastic Coated Red/White

Order Code: ZT2731760S

£259.99 Inc VAT (20%)


Description

Barrier post, for bolting in place, 90 mm, plastic coated red/white. Supplied = assembled. Overall height = 1000 mm. Height above ground = 1000 mm. Post dimensions = 90 mm. Material = steel, aluminium. Finish = plastic coated. Post colour = red, white. Design = fixed. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor use. Base plate dimensions = 140x160 mm. Base plate design = square. Design of head = round head. Tube form = round. Post model = without eyelet. Weight = 7 kg. Product type = bollards/barrier posts made of steel. Barrier posts for delimitation of lanes, footpaths, parking spaces, etc. The barrier post is designed to match the system railing, the tilting post and the removable barrier posts. They can therefore be ideally combined with each other. According to the application, you can choose between versions with different surface finishes. All posts can be equipped with any number of chain eyelets. MORION steel barrier posts with an aluminium cap, 1000 mm long, for bolting on straight surfaces with a welded floor plate 160/140/10 mm. 4 fastening bore holes 13 mm , hole spacing 120 x 110 mm.

See full description
Specifications for Barrier Post, For Bolting In Place, Ø90mm, Plastic Coated Red/White
  • Material
    Steel, Aluminium
  • Finish
    Plastic Coated
  • Design
    Fixed
  • Mounting Type
    Bolting In Place
  • Supplied
    Assembled
  • Overall Height
    1000mm
  • Mounting
    With Base Plate
  • Height Above Ground
    1000mm
  • Square
    Round
  • Product Type
    Steel Bollard/Barrier Posts
  • Post Colour
    Red, White
  • Post Dimensions
    90mm
  • Base Plate Dimensions
    140x160mm
  • Post Model
    without Eyelet
  • Application
    Indoor Use
  • Head Design
    Round Head
  • Base Plate Design
    Square
  • Weight
    7kg
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome