Barrier Post, For Setting In Concrete, 70 X 70mm, Red/White Plastic Coated, 2 Eyelets

Order Code: ZT2731356S

Indoor Use
70x70mm
Red
£299.99 Inc VAT (20%)


Description

Barrier post, for setting in concrete, 70 x 70 mm, red/white plastic coated, 2 eyelets. Supplied = assembled. Overall height = 1330 mm. Height above ground = 1000 mm. Post dimensions = 70x70 mm. Material = steel, aluminium. Finish = plastic coated. Post colour = red, white. Design = fixed. Type of mounting = for setting in concrete. Mounting = with floor anchor. Place of use = indoor use. Design of head = flat head. Tube form = square. Post model = 2 eyelets. Weight = 8 kg. Product type = bollards/barrier posts made of steel. Barrier posts for delimitation of lanes, footpaths, parking spaces, etc. The barrier post is designed to match the system railing, the tilting post and the removable barrier posts. They can therefore be ideally combined with each other. According to the application, you can choose between versions with different surface finishes. All posts can be equipped with any number of chain eyelets. Steel barrier posts with an aluminium cap, 1330 mm long, of which 330 mm is below ground. For setting in concrete.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome