Barrier Post, For Setting In Concrete, Ø90mm, Plastic Coated Red/White

Order Code: ZT2731955S

£299.99 Inc VAT (20%)


Description

Barrier post, for setting in concrete, 90 mm, plastic coated red/white. Supplied = assembled. Overall height = 1330 mm. Height above ground = 1000 mm. Post dimensions = 90 mm. Material = steel, aluminium. Finish = plastic coated. Post colour = red, white. Design = fixed. Type of mounting = for setting in concrete. Mounting = with floor anchor. Place of use = indoor use. Design of head = round head. Tube form = round. Post model = without eyelet. Weight = 9.5 kg. Product type = bollards/barrier posts made of steel. Barrier posts for delimitation of lanes, footpaths, parking spaces, etc. The barrier post is designed to match the system railing, the tilting post and the removable barrier posts. They can therefore be ideally combined with each other. According to the application, you can choose between versions with different surface finishes. All posts can be equipped with any number of chain eyelets. Steel barrier posts with an aluminium cap, 1330 mm long, of which 330 mm is below ground. For setting in concrete.

See full description
Specifications for Barrier Post, For Setting In Concrete, Ø90mm, Plastic Coated Red/White
  • Material
    Steel, Aluminium
  • Design
    Fixed
  • Finish
    Plastic Coated
  • Mounting Type
    Setting In Concrete
  • Mounting
    With Floor Anchor
  • Supplied
    Assembled
  • Overall Height
    1330mm
  • Height Above Ground
    1000mm
  • Square
    Round
  • Product Type
    Steel Bollard/Barrier Posts
  • Post Model
    without Eyelet
  • Application
    Indoor Use
  • Post Dimensions
    90mm
  • Shape
    Round
  • Post Colour
    Red, White
  • Weight
    9.5kg
  • Head Design
    Round Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome