Barrier Post, Plastic, Incl. Chain Head, Height 900mm

Order Code: ZT2706031S

£109.99 Inc VAT (20%)


Description

Barrier post, plastic, incl. chain head, height 900 mm. Supplied = assembled. Colour = white, red. Material = plastic. Product type = chain stands. Post diameter = 60 mm. Model = only post without base. Height = 900 mm. Weight = 0.6 kg. A portable barrier for parking spaces, passages, entrances, etc. For indoor and outdoor use. Chain head with four eyelets. Made of weatherproof polyethylene. With two reflective strips. Height 900 mm, 60 mm.

See full description
Specifications for Barrier Post, Plastic, Incl. Chain Head, Height 900mm
  • Colour
    White, Red
  • Material
    Plastic
  • Product Type
    Chain Stands
  • Supplied
    Assembled
  • Post Diameter
    60mm
  • Height
    900mm
  • Model
    Only Post without Base
  • Weight
    0.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome