Barrier Post Rectangular Profile, To Bolt In Place, Triangle Lock

Order Code: ZT2706594S

£499.99 Inc VAT (20%)


Description

Barrier post made of rectangular profile, to bolt in place, triangle lock. Supplied = assembled. Overall height = 1000 mm. Height above ground = 1000 mm. Post dimensions = 70x70 mm. Material = steel. Finish = hot dip galvanised and painted. Post colour = red, white. Design = folding. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 140x160 mm. Base plate design = square. Design of head = flat head. Height when folded = 78 mm. Tube form = square. Lock type = triangular utility lock. Weight = 8.9 kg. Product type = bollards/barrier posts made of steel. For bolting in place. Made of rectangular steel profile. Tilting. All individual parts are hot dip galvanised. Posts additionally painted in red/white. Height above ground 1000 mm. Low clearance height 78 mm. Post cross section 70 x 70 mm.

See full description
Specifications for Barrier Post Rectangular Profile, To Bolt In Place, Triangle Lock
  • Material
    Steel
  • Design
    Folding
  • Mounting Type
    Bolting In Place
  • Mounting
    With Base Plate
  • Overall Height
    1000mm
  • Supplied
    Assembled
  • Height Above Ground
    1000mm
  • Lock Type
    Triangular Utility Lock
  • Square
    Square
  • Product Type
    Steel Bollard/Barrier Posts
  • Post Dimensions
    70x70mm
  • Shape
    Square
  • Post Colour
    Red, White
  • Base Plate Design
    Square
  • Height When Folded
    78mm
  • Application
    Indoor and Outdoor Use
  • Head Design
    Flat Head
  • Weight
    8.9kg
  • Base Plate Dimensions
    140x160mm
  • Finish
    Hot Dip Galvanised and Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome