Barrier Post, Tilting, Individually Locking, Pipe Ø48mm

Order Code: ZT2714072S

£599.99 Inc VAT (20%)


Description

Barrier post, tilting, individually locking, pipe 48 mm. Supplied = assembled. Height when folded = 70 mm. Overall height = 455 mm. Overall width = 950 mm. Type of mounting = for bolting in place. Weight = 8.5 kg. Lock type = cylinder lock, individual key. Material = steel. Colour = hot dip galvanised, red. Pipe dimensions = 48 mm. Finish = hot dip galvanised, with warning stripes. Height above ground = 455 mm. Product type = bollards/barrier posts made of steel. Easy to mount on concrete, asphalt, tiles, brickwork etc. Maintenance free (when properly installed) Tubular profile bars made of zinc plated steel, 48 mm. Telescopic centre post, 54 mm. Rounded mounting socket. Easy to operate by unlocking the centre post with a key and folding down the bar. When the bar is raised again it locks into place automatically. Supplied with mounting material, 6 U-bolts and 3 tear-off head nuts. Cylinder lock incl. 3 keys.

See full description
Specifications for Barrier Post, Tilting, Individually Locking, Pipe Ø48mm
  • Colour
    Hot Dip Galvanised, Red
  • Material
    Steel
  • Mounting Type
    Bolting In Place
  • Supplied
    Assembled
  • Overall Height
    455mm
  • Height Above Ground
    455mm
  • Product Type
    Steel Bollard/Barrier Posts
  • Overall Width
    950mm
  • Pipe Dimensions
    48mm
  • Lock Type
    Cylinder Lock, Individual Key
  • Weight
    8.5kg
  • Height When Folded
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome