Barrier Post Tubular Steel, Removable, With Base Sleeve, Square, 70 X 70mm

Order Code: ZT2734147S

£599.99 Inc VAT (20%)


Description

Barrier post made of tubular steel, removable, with base sleeve, square, 70 x 70 mm. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 70x70 mm. Material = steel. Finish = hot dip galvanised, with warning stripes. Post colour = red, hot dip galvanised. Design = removable. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = indoor and outdoor use. Design of head = pointed head. Depth below ground = 260 mm. Tube form = square. Lock type = triangular utility lock. Weight = 9.9 kg. Product type = bollards/barrier posts made of steel. Removable - with ground sleeve Made of tubular steel. Weather resistant - hot dip galvanised. Highly effective warning effect due reflective red stripes. With triangle lock incl. triangle key. Height above ground 900 mm, overall length 1160 mm.

See full description
Specifications for Barrier Post Tubular Steel, Removable, With Base Sleeve, Square, 70 X 70mm
  • Material
    Steel
  • Design
    Removable
  • Mounting Type
    Setting in Concrete
  • Mounting
    With Ground Sleeve
  • Overall Height
    1160mm
  • Supplied
    Assembled
  • Height Above Ground
    900mm
  • Lock Type
    Triangular Utility Lock
  • Square
    Square
  • Product Type
    Steel Bollard/Barrier Posts
  • Post Dimensions
    70x70mm
  • Depth Below Ground
    260mm
  • Head Design
    Pointed Head
  • Shape
    Square
  • Application
    Indoor and Outdoor Use
  • Post Colour
    Red, Hot Dip Galvanised
  • Weight
    9.9kg
  • Tube Form
    Square