Barrier Post Tubular Steel, Tilting, With Base Plate, Round, Ø76mm

Order Code: ZT2734138S

£599.99 Inc VAT (20%)


Description

Barrier post made of tubular steel, tilting, with base plate, round, 76 mm. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 76 mm. Material = steel. Finish = hot dip galvanised, with warning stripes. Post colour = red, hot dip galvanised. Design = folding. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 100x200 mm. Base plate design = square. Design of head = pointed head. Height when folded = 100 mm. Tube form = round. Lock type = cylinder lock. Weight = 5.5 kg. Product type = bollards/barrier posts made of steel. Tilting - with base plate Made of tubular steel. Weather resistant - hot dip galvanised. Highly effective warning effect due reflective red stripes. With cylinder lock (individual key) incl. 3 keys. Height above ground 900 mm. Base plate 100 x 200 mm.

See full description
Specifications for Barrier Post Tubular Steel, Tilting, With Base Plate, Round, Ø76mm
  • Material
    Steel
  • Design
    Folding
  • Mounting Type
    Bolting In Place
  • Mounting
    With Base Plate
  • Overall Height
    900mm
  • Supplied
    Assembled
  • Height Above Ground
    900mm
  • Lock Type
    Cylinder Lock
  • Square
    Round
  • Product Type
    Steel Bollard/Barrier Posts
  • Base Plate Dimensions
    100x200mm
  • Application
    Indoor and Outdoor Use
  • Height When Folded
    100mm
  • Post Colour
    Red, Hot Dip Galvanised
  • Post Dimensions
    76mm
  • Weight
    5.5kg
  • Base Plate Design
    Square
  • Shape
    Round
  • Head Design
    Pointed Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome