Barrier Post Tubular Steel, Tilting, With Base Plate, Square, 70 X 70mm

Order Code: ZT2734108S

£599.99 Inc VAT (20%)


Description

Barrier post made of tubular steel, tilting, with base plate, square, 70 x 70 mm. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 70x70 mm. Material = steel. Finish = hot dip galvanised, with warning stripes. Post colour = red, hot dip galvanised. Design = folding. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 100x200 mm. Base plate design = square. Design of head = pointed head. Height when folded = 90 mm. Tube form = square. Lock type = cylinder lock. Weight = 6.95 kg. Product type = bollards/barrier posts made of steel. Tilting - with base plate Made of tubular steel. Weather resistant - hot dip galvanised. Highly effective warning effect due reflective red stripes. With cylinder lock (individual key) incl. 3 keys. Height above ground 900 mm. Base plate 100 x 200 mm.

See full description
Specifications for Barrier Post Tubular Steel, Tilting, With Base Plate, Square, 70 X 70mm
  • Material
    Steel
  • Design
    Folding
  • Mounting Type
    Bolting In Place
  • Mounting
    With Base Plate
  • Overall Height
    900mm
  • Supplied
    Assembled
  • Height Above Ground
    900mm
  • Lock Type
    Cylinder Lock
  • Square
    Square
  • Product Type
    Steel Bollard/Barrier Posts
  • Post Colour
    Red, Hot Dip Galvanised
  • Application
    Indoor and Outdoor Use
  • Weight
    6.95kg
  • Shape
    Square
  • Height When Folded
    90mm
  • Post Dimensions
    70x70mm
  • Head Design
    Pointed Head
  • Base Plate Dimensions
    100x200mm
  • Base Plate Design
    Square
  • Tube Form
    Square