Barrier Posts, Plastic, For Setting In Concrete, With Chain Head

Order Code: ZT2716574S

£139.99 Inc VAT (20%)


Description

Barrier posts, plastic, for setting in concrete, with chain head. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 60 mm. Material = plastic. Post colour = red, white. Design = fixed. Type of mounting = for setting in concrete. Place of use = outdoor use. Design of head = chain head. Tube form = round. Weight = 1.1 kg. Product type = bollards/barrier posts made of plastic. Special high strength plastic. Resistant to virtually all environmental influences. Made of white plastic with red warning markings. Height above ground 900 mm. Post 60 mm. Overall height 1160 mm.

See full description
Specifications for Barrier Posts, Plastic, For Setting In Concrete, With Chain Head
  • Material
    Plastic
  • Design
    Fixed
  • Mounting Type
    Setting in Concrete
  • Overall Height
    1160mm
  • Supplied
    Assembled
  • Height Above Ground
    900mm
  • Square
    Round
  • Product Type
    Plastic Bollard/Barrier Posts
  • Post Colour
    Red, White
  • Application
    Outdoor Use
  • Shape
    Round
  • Post Dimensions
    60mm
  • Weight
    1.1kg
  • Head Design
    Chain Head
  • Tube Form
    Round