Barrier Posts, Plastic, To Bolt In Place, With Chain Head

Order Code: ZT2716533S

£199.99 Inc VAT (20%)


Description

Barrier posts, plastic, to bolt in place, with chain head. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 60 mm. Material = plastic. Post colour = red, white. Design = fixed. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = outdoor use. Base plate dimensions = 200x200 mm. Base plate design = square. Design of head = chain head. Tube form = round. Weight = 2.85 kg. Product type = bollards/barrier posts made of plastic. Special high strength plastic. Resistant to virtually all environmental influences. Made of white plastic with red warning markings. Height above ground 900 mm. Post 60 mm. Overall height 900 mm. Base plate 200 x 200 mm.

See full description
Specifications for Barrier Posts, Plastic, To Bolt In Place, With Chain Head
  • Material
    Plastic
  • Design
    Fixed
  • Mounting Type
    Bolting In Place
  • Supplied
    Assembled
  • Mounting
    With Base Plate
  • Overall Height
    900mm
  • Height Above Ground
    900mm
  • Square
    Round
  • Product Type
    Plastic Bollard/Barrier Posts
  • Post Colour
    Red, White
  • Weight
    2.85kg
  • Application
    Outdoor Use
  • Head Design
    Chain Head
  • Base Plate Design
    Square
  • Post Dimensions
    60mm
  • Base Plate Dimensions
    200x200mm
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome