Barrier Posts, Plastic, To Bolt In Place, With Pointed Head

Order Code: ZT2705621S

£199.99 Inc VAT (20%)


Description

Barrier posts, plastic, to bolt in place, with pointed head. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 60 mm. Material = plastic. Post colour = red, white. Design = fixed. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = outdoor use. Base plate dimensions = 200x200 mm. Base plate design = square. Design of head = pointed head. Tube form = round. Weight = 2.85 kg. Product type = bollards/barrier posts made of plastic. Special high strength plastic. Resistant to virtually all environmental influences. Made of white plastic with red warning markings. Height above ground 900 mm. Post 60 mm. Overall height 900 mm. Base plate 200 x 200 mm.

See full description
Specifications for Barrier Posts, Plastic, To Bolt In Place, With Pointed Head
  • Material
    Plastic
  • Design
    Fixed
  • Mounting Type
    Bolting In Place
  • Supplied
    Assembled
  • Mounting
    With Base Plate
  • Overall Height
    900mm
  • Height Above Ground
    900mm
  • Square
    Round
  • Product Type
    Plastic Bollard/Barrier Posts
  • Weight
    2.85kg
  • Application
    Outdoor Use
  • Post Colour
    Red, White
  • Base Plate Design
    Square
  • Shape
    Round
  • Post Dimensions
    60mm
  • Head Design
    Pointed Head
  • Base Plate Dimensions
    200x200mm
  • Tube Form
    Round