Barrier Posts, Plastic, With Base Sleeve, Removable, With Pointed Head

Order Code: ZT2705545S

£169.99 Inc VAT (20%)


Description

Barrier posts, plastic, with base sleeve, removable, with pointed head. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 60 mm. Material = plastic. Post colour = red, white. Design = removable. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = outdoor use. Design of head = pointed head. Depth below ground = 260 mm. Tube form = round. Weight = 2.6 kg. Product type = bollards/barrier posts made of plastic. Special high strength plastic. Resistant to virtually all environmental influences. Made of white plastic with red warning markings. Height above ground 900 mm. Post 60 mm. With base sleeve, removable. Not lockable. Overall height 1160 mm.

See full description
Specifications for Barrier Posts, Plastic, With Base Sleeve, Removable, With Pointed Head
  • Material
    Plastic
  • Design
    Removable
  • Mounting Type
    Setting In Concrete
  • Supplied
    Assembled
  • Mounting
    With Ground Sleeve
  • Overall Height
    1160mm
  • Height Above Ground
    900mm
  • Square
    Round
  • Product Type
    Plastic Bollard/Barrier Posts
  • Post Colour
    Red, White
  • Post Dimensions
    60mm
  • Shape
    Round
  • Weight
    2.6kg
  • Depth Below Ground
    260mm
  • Head Design
    Pointed Head
  • Application
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome