Barrier Winder, Automatic, With Red/White Chain, Weight 9 Kg

Order Code: ZT2723741S

£899.99 Inc VAT (20%)


Description

Barrier winder, automatic, with red/white chain, weight 9 kg. Supplied = assembled. Material = cast aluminium, plastic. Colour = red, white. Product type = barrier chain reels. Length = 20 m. Suitable for wall, floor and ceiling mounting. Housing made of cast aluminium. Swivelling chain guide, zinc plated. For marking areas flexibly. Multiple latches per turn and stopper. Maximum belt extension length 20 m, recommended 19.7 m. L x W x H 380 x 375 x 155 mm. Plastic chain in red/white, weight approx. 9 kg. Swivel plate for wall mounting available as an accessory.

See full description
Specifications for Barrier Winder, Automatic, With Red/White Chain, Weight 9 Kg
  • Material
    Cast Aluminium, Plastic
  • Colour
    Red, White
  • Product Type
    Barrier Chain Reels
  • Supplied
    Assembled
  • Length
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome