Barrier Winder, Automatic, With Red/White Polyester Band, Weight 4.5 Kg

Order Code: ZT2723650S

£699.99 Inc VAT (20%)


Description

Barrier winder, automatic, with red/white polyester band, weight 4.5 kg. Supplied = assembled. Product type = barrier chain reels. Belt colour = red, white. Place of use = indoor use. Type of mounting = wall and ceiling mounting. Max. extension length = 20000 mm. Recommended extension length = 19700 mm. Number of tapes = 1 pcs. Belt material = polyester. Belt width = 50 mm. Overall height = 155 mm. Housing material = plastic. For wall and ceiling mounting. Housing made of plastic. With swivel mounting bracket as standard. For marking areas flexibly. Multiple latches per turn and stopper. Maximum barrier tape length 20 m. L x W x H 380 x 375 x 155 mm. Red/white band made of 50 mm wide polyester strapping, weight approx. 4.5 kg.

See full description
Specifications for Barrier Winder, Automatic, With Red/White Polyester Band, Weight 4.5 Kg
  • Product Type
    Barrier Chain Reels
  • Mounting Type
    Wall and Ceiling Mounting
  • Overall Height
    155mm
  • Supplied
    Assembled
  • Recommended Extension Length
    19700mm
  • Belt Material
    Polyester
  • Housing Material
    Plastic
  • Belt Width
    50mm
  • Extension Length
    20000mm
  • Belt Colour
    Red, White
  • Number of Tapes
    1
  • Application
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome