Base Plate For Beacon, HxWxD 120 X 850 X 400mm, With Insert For BASt Beacon

Order Code: ZT2694802S

£123.99 Inc VAT (20%)


Description

Base plate for beacon, HxWxD 120 x 850 x 400 mm, with insert for BASt beacon. Supplied = assembled. Height = 120 mm. Width = 850 mm. Depth = 400 mm. Weight = 30 kg. Product type = accessories for guide markers. Including an adapter for the beacon. High-quality recycled plastic. For setting up barrier beam fencing, shaft tubes or construction fencing. With carrying handles at the side to ensure practical handling. BASt certified (only in combination with beacon light and safety beacon - see Combinations)

See full description
Specifications for Base Plate For Beacon, HxWxD 120 X 850 X 400mm, With Insert For BASt Beacon
  • Supplied
    Assembled
  • Product Type
    Accessories for Guide Markers
  • Weight
    30kg
  • Height
    120mm
  • Width
    850mm
  • Depth
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome