Base Plate, Recycled Plastic, LxWxH 800 X 400 X 120mm

Order Code: ZT2747506S

£109.99 Inc VAT (20%)


Description

Base plate, made of recycled plastic, LxWxH 800 x 400 x 120 mm. Supplied = assembled. Length = 800 mm. Width = 400 mm. Height = 120 mm. Material = recycled plastic. Weight = 28 kg. Product type = accessories for barrier fencing/site fencing. Made of recycled plastic. Length x width x height 800 x 400 x 120 mm. Weight approx. 28 kg.

Specifications for Base Plate, Recycled Plastic, LxWxH 800 X 400 X 120mm
  • Material
    Recycled Plastic
  • Supplied
    Assembled
  • Length
    800mm
  • Width
    400mm
  • Weight
    28kg
  • Height
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome