Belt Stands, With Pull-Out Tape Belt, Height 985mm, Yellow Posts, Pack Of 2

Order Code: ZT2718488S

£799.99 Inc VAT (20%)


Description

Belt stands, with pull-out tape belt, height 985 mm, yellow posts, pack of 2. Supplied = assembled. Product type = belt barriers. Belt colour = yellow, black. Place of use = indoor and outdoor use. Max. extension length = 3000 mm. Recommended extension length = 2700 mm. Colour of foot = yellow, black. Feature = base can be filled. Foot plate diameter = 330 mm. Overall height = 985 mm. Base material = plastic. Belt width = 50 mm. Belt material = polyester. Post diameter = 60 mm. Post colour = yellow. Post material = aluminium, painted. Number of tapes = 1 pcs. Fillable plastic base for increased stability. Quick setup, versatile - with highly effective warning effect. Can be permanently anchored to floor. Painted aluminium posts and fillable plastic base with 2 reflectors. Integrated centrifugal brake enables belt retraction in a controlled manner Ideal for industry, warehouses, garages, open spaces etc. Ready for use in no time for cordoning off paths and areas or to create walkways The self tensioning belt is easy to pull out of the post cartridge and to hook into the next belt stand or a wall clip. Belt extends to max. 3000 mm. Recommended belt extension length 2700 mm. Post 60 mm, base 330 mm. Overall height 985 mm. Pack of 2. Belt with custom imprint available on request.

See full description
Specifications for Belt Stands, With Pull-Out Tape Belt, Height 985mm, Yellow Posts, Pack Of 2
  • Product Type
    Belt Barriers
  • Overall Height
    985mm
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Recommended Extension Length
    2700mm
  • Additional Features
    Base Can Be Filled
  • Post Colour
    Yellow
  • Foot Plate Diameter
    330mm
  • Application
    Indoor and Outdoor Use
  • Belt Colour
    Yellow, Black
  • Belt Material
    Polyester
  • Number of Tapes
    1
  • Post Material
    Aluminium, Painted
  • Belt Width
    50mm
  • Colour of Foot
    Yellow, Black
  • Base Material
    Plastic
  • Post Diameter
    60mm
  • Extension Length
    3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome