BLACK BULL Railing Door With Gas Pressure Spring, LxWxH 30 X 905 X 520mm, Yellow

Order Code: ZT2697293S

£1,099.99 Inc VAT (20%)


Description

BLACK BULL railing door with gas pressure spring, LxWxH 30 x 905 x 520 mm, yellow. Supplied = pre-assembled, final assembly by customer. Overall length = 30 mm. Overall width = 905 mm. Overall height = 520 mm. Colour = traffic yellow RAL 1023. Material = steel. Finish = plastic coated. Type of mounting = for screw connection. Weight = 27.5 kg. Panel thickness = 2 mm. Place of use = indoor use. 90° opening inwards or outwards. Can be retrofitted. Self closing steel railing door with gas pressure spring Suitable for the hybrid impact protection rail. Door (without fitting) : 835 x 475 mm Door (with fitting) : 905 x 520 mm Frame profile: 60 x 30 mm Protective screen: 250 x 355 mm With protective screen for additional stability, visibility and to affix warning signs to.

See full description
Specifications for BLACK BULL Railing Door With Gas Pressure Spring, LxWxH 30 X 905 X 520mm, Yellow
  • Material
    Steel
  • Finish
    Plastic Coated
  • Colour
    Light Blue
  • Mounting Type
    for Screw Connection
  • Overall Height
    520mm
  • Application
    Indoor Use
  • Overall Width
    905mm
  • Panel Thickness
    2mm
  • Weight
    27.5kg
  • Overall Length
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome