Black/Yellow Fully Retractable Barrier Wall Unit 4.6m 309839

Order Code: ZT1550400S

£89.99 Inc VAT (20%)


Description

This VFM barrier wall unit is very much worthy of further investigation. The black and yellow tape is high visibility and ideal as a health and safety tool. The barrier can be used independently or fitted onto any Tensator post, and the retractable belt can extend up to 4. 6 metres in total. The wall unit is a sleek black plastic design and the belt is fully retractable providing a discreet look when not in use.
Can be used independently or in conjunction with any Tensator post
Maximum length 4.6 metres
Black and yellow belt that catches the eye
Black moulded plastic body, sleek and discreet design
Fully retractable when not in use

See full description
Specifications for Black/Yellow Fully Retractable Barrier Wall Unit 4.6m 309839
  • MFR Part No.
    SBY05748
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome